Shop All Heat Shrink Tubing
Raychem
S02-10-RCS453
Mfr # S02-10-RCS453
Zoro # G700962452
Sold in multiples of 550 for $2,469.50
$2,469.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19.1 mm[.75 in]
- Lead Plating Material Tin
- Splice Type Shield Terminator
- Product Type Shield Terminator
- Temperature Indicator Type Thermochromic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # S02-10-RCS453
- Zoro # G700962452
- Country of Origin Mexico
- Category Heat Shrink Tubing
Dimensions
Overall Length | 19.1 mm[.75 in] |
Dielectric Outside Diameter (Max) | 2.5 mm[.1 in] |
Recovered Inside Diameter (Max) | 2.5 mm[.1 in] |
Jacket Outside Diameter | 7 mm[.34 in] |
Expanded Inside Diameter (Min) | 7.6 mm[.3 in] |
Wire Size | .34 mm² |
Pre-Installed Lead Wire Size | 754 CMA |
Shield Outside Diameter (Min) | 4.3 mm[.17 in] |
Details
Lead Plating Material | Tin |
Splice Type | Shield Terminator |
Product Type | Shield Terminator |
Temperature Indicator Type | Thermochromic |
Resistance Properties | Immersion Protection |
Temperature Indicator | Yes |
Lead Color | White/Black |
Termination Method | Solder |
Lead Stranding | Stranded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M050)
- HUBBELL 15A Midget Locking Plug 2P 2W 120VAC ML-1P BK (HBL7465V)
- MERSEN Switch.fus 60A, J R 3+0 pos. (M60J30)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.60A, 250V AC, Non-Indicating (FNM-6/10)
- RAYCHEM 5-8KV Wire Splice Kit & Heat Shrink Tubing (HVS-822S)
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing MOD-3D-CSTO (MOD-3D-CSTO)
- RAYCHEM POWER CONNECTION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (JBS-100-L-A)
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (HVT-152-G)
- RAYCHEM Shrink Tubing, 1.0in ID, Black, 1in, PK50 (WCSM-24/6-300-S-(B50))
- RAYCHEM Insulating Wire Splice Kit & Heat Shrink Tubing (HVS-824S)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 3" - 3-Pack - Red (326603)
- Raychem Heat Shrink Tubing