Shop All Heat Shrink Tubing
Raychem
S02-03-RCS453
Mfr # S02-03-RCS453
Zoro # G500962133
product price: $3.69
/ea
Sold in multiples of 25 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16.5 mm[.65 in]
- Splice Type Shield Terminator
- Recovered Inside Diameter (Max) 1.25 mm[.05 in]
- Lead Color White
- Resistance Properties Immersion Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # S02-03-RCS453
- Zoro # G500962133
- Country of Origin Mexico
- Category Heat Shrink Tubing
Dimensions
Overall Length | 16.5 mm[.65 in] |
Recovered Inside Diameter (Max) | 1.25 mm[.05 in] |
Wire Size | .5 mm² |
Expanded Inside Diameter (Min) | 5.08 mm[.2 in] |
Shield Outside Diameter (Min) | 2.15 mm[.085 in] |
Pre-Installed Lead Wire Size | 1216 CMA |
Jacket Outside Diameter | 4.3 mm[.17 in] |
Dielectric Outside Diameter (Max) | 1.25 mm[.05 in] |
Details
Splice Type | Shield Terminator |
Lead Color | White |
Resistance Properties | Immersion Protection |
Termination Method | Solder |
Lead Stranding | Stranded |
Temperature Indicator Type | Thermochromic |
Product Type | Shield Terminator |
Temperature Indicator | Yes |
Lead Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mushroom Head, 30mm, Red (30G481)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1614CHS)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, rotary handle, operating mechanism kit, direct mounted (S29339)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Yellow Grommet), 5PK (SR100B750)
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (HVT-152-G)
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (HVT-152-G)
- RAYCHEM 600V Motor Connection Kit Wire Splice Kit & Heat Shrink Tubing (MCK-1V)
- RAYCHEM Insulating Wire Splice Kit & Heat Shrink Tubing (HVS-824S)
- RAYCHEM 5-8KV Wire Splice Kit & Heat Shrink Tubing (HVS-822S)
- RAYCHEM PIPE HEATING CABLE COMPONENT END SEAL KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (PMKG-LE)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-100-50)
- Raychem Heat Shrink Tubing