Shop All Heat Shrink Tubing
Raychem
S01-03-RCS453
Mfr # S01-03-RCS453
Zoro # G600962132
Sold in multiples of 2500 for $5,975.00
$5,975.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16.5 mm[.65 in]
- Expanded Inside Diameter (Min) 4.3 mm[.17 in]
- Product Type Shield Terminator
- Recovered Inside Diameter (Max) 2.15 mm[.085 in]
- Wire Temperature (Max) 150 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # S01-03-RCS453
- Zoro # G600962132
- Country of Origin Mexico
- Category Heat Shrink Tubing
Dimensions
Overall Length | 16.5 mm[.65 in] |
Expanded Inside Diameter (Min) | 4.3 mm[.17 in] |
Recovered Inside Diameter (Max) | 2.15 mm[.085 in] |
Jacket Outside Diameter | 4.3 mm[.17 in] |
Dielectric Outside Diameter (Max) | 4.3 mm[.17 in] |
Shield Outside Diameter (Min) | 2.15 mm[.085 in] |
Details
Product Type | Shield Terminator |
Wire Temperature (Max) | 150 °C |
Resistance Properties | Immersion Protection |
Splice Type | Shield Terminator |
Temperature Indicator Type | Thermochromic |
Temperature Indicator | Yes |
Termination Method | Solder |
Operating Temperature (Max) | 150 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 6.75 to 11A, PK3 (H2010B-3)
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- RACO Conn Flex, Ac/Mc, 90 deg., 3", Mall Iron (2212)
- RAYCHEM Cold Applied 3/C Cable Trifurcating Kit Wire Splice Kit & Heat Shrink Tubing (MOD-3D-CSTO)
- RAYCHEM 5-8KV Wire Splice Kit & Heat Shrink Tubing (HVS-822S)
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing TFT-3P-80R-3Z (TFT-3P-80R-3Z)
- RAYCHEM POWER CONNECTION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (JBS-100-L-A)
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (HVT-152-G)
- RAYCHEM Shrink Tubing, 1.0in ID, Black, 1in, PK50 (WCSM-24/6-300-S-(B50))
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M7-500-1-342)
- Raychem Heat Shrink Tubing