Shop All Cable Connectors
Raychem
RTD-50-M-01
Mfr # RTD-50-M-01
Zoro # G100961369
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Right Angle
- Cable Clamping Method Solder
- Use With - Nonmetallic Building Cable RG 141,RG 142,RG 303,RG 400,RG 58
- Material Brass/Beryllium Copper
- Type Plug, TNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # RTD-50-M-01
- Zoro # G100961369
- Country of Origin Mexico
- Category Cable Connectors
Details
Style - Connector | Right Angle |
Cable Clamping Method | Solder |
Use With - Nonmetallic Building Cable | RG 141,RG 142,RG 303,RG 400,RG 58 |
Material | Brass/Beryllium Copper |
Type | Plug, TNC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B11)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ1)
- FAITH Decorator Rocker Light Switch, 3-Way, 15A 120/277V, White, PK 10 (SSK1B-WH-10)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1THA-R63/B)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-58 Pvc (CBN-3112)
- PROCOMM Procomm PL259C-58X Crimp on PL259 Connector for RG58 Coax - Bulk (PL259C-58X)
- ANCOR Marine Grade Electrical Wire Seal - Flat Cable, 14/3 to 12/3 AWG (765012)
- IFM Wireable M12 connector (E10108)
- REMINGTON INDUSTRIES SMA Male Coaxial Connector Components, Threaded Strght Plug for RG-55, RG-142, RG-223, RG-400 Cbls (901-9511-1SF)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- Raychem Cord Grips