Shop All Heat Shrink Tubing
Raychem
RNF-3000-3/1-8-STK
Mfr # 450092004
Zoro # G700952774
product price: $3.15
/ea
Sold in multiples of 29 for $91.35
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Shrink Ratio 0.125694444444444
- Material Irradiated Modified Polyolefin
- Recovered Wall Thickness (Tolerance) .004 in
- Resistant To Abrasion, Mechanical Damage, Fluids, Strain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 450092004
- Zoro # G700952774
- Country of Origin Czechia
- Category Heat Shrink Tubing
Dimensions
Cut Length | 48.031 in |
Expanded Inside Diameter (Min) | .118 in |
Recovered Inside Diameter (Max) | .039 in |
Details
Color | Gray |
Shrink Ratio | 0.125694444444444 |
Material | Irradiated Modified Polyolefin |
Recovered Wall Thickness (Tolerance) | .004 in |
Resistant To | Abrasion, Mechanical Damage, Fluids, Strain |
Operating Temperature Range | -55 " - 135 °C |
Flammability | Flame-Retardant |
Fluid Type | Hydraulic Fluid, Water, Gasoline, Lubricating Oil |
Fluid Resistance | Splash Protection |
Voltage (Max) | .6 kV |
Recovered Wall Thickness (Nominal) | .022 in |
Shrink Temperature (Min) | 80 °C |
Wall Type | Single |
Flexibility | Flexible |
Recovery Temperature | 120 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Galvanized Closure Plate, With and Witho (F88GCPNKGV)
- HUBBELL Angle Adapter, For Back Boxes (VJA100)
- DRYCONN Large Waterproof Wire Connector, PK3 (62310)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (CCMR01.8)
- RAYCHEM Shrink Tubing, 1.0in ID, Black, 1in, PK50 (WCSM-24/6-300-S-(B50))
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing TFT-3P-80R-3Z (TFT-3P-80R-3Z)
- RAYCHEM POWER CONNECTION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (JBS-100-L-A)
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing MOD-3D-CSTO (MOD-3D-CSTO)
- RAYCHEM Cold Applied 3/C Cable Trifurcating Kit Wire Splice Kit & Heat Shrink Tubing (MOD-3D-CSTO)
- RAYCHEM Insulating Wire Splice Kit & Heat Shrink Tubing (HVS-824S)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - Red (HS369-S25-RED)
- Raychem Heat Shrink Tubing