Shop All Wire Connectors
Raychem
Rf Triaxial Connector, Male, Cable And Panel Mount, Solder Terminal, Jack
Mfr # DK-621-0412-P
Zoro # G605966357
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Jack
- Contact Type Pin
- Terminal Type Solder
- Max. Temp. 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # DK-621-0412-P
- Zoro # G605966357
- Country of Origin Mexico
- Category Wire Connectors
Details
Connector Type | Jack |
Contact Type | Pin |
Terminal Type | Solder |
Max. Temp. | 125°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ultrx Key Insert, Fits ULTRX, SS Type 31 (UUL3DB)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-1)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 80A, Not Rated (7186)
- MKT FASTENING Conduit Strap, 1", PK50 (TW100)
- TECHFLEX Connector Shield, 1-1/4" (CNS1.25SV)
- GARDNER BENDER WireGard 4 Wire Connector, 18 to 10 AWG Wire, Steel Contact, Polypropylene Housing Material, Yellow (16-004)
- MIDWEST FASTENER 3/8"-32 Right Angle Adaptor F-Type Connectors 2PK (930924)
- ABB OHY65J6, PSTL HDL 6X65MM RED/YEL 3R, 12 (OHY65J6)
- GARDNER BENDER Hi-Temp Wire Connector, 18-10 AWG, PK10000 (27-004)
- SIMPSON STRONG-TIE ZMax 10 in. H X 2 in. W 18 Ga. Steel Joist Hanger (LUS210-3Z)
- KS 8 U/I Butt Connector, PK250 (10624)
- Raychem Wire Connectors & Disconnects