Shop All Wire Connectors
Raychem
Rf Triaxial Connector, Female, Cable And Panel Mount, Solder Terminal, Jack
Mfr # DK-621-0440-4S
Zoro # G105966253
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Jack
- Max. Temp. 125°C
- Contact Type Socket
- Terminal Type Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # DK-621-0440-4S
- Zoro # G105966253
- Country of Origin Mexico
- Category Wire Connectors
Details
Connector Type | Jack |
Max. Temp. | 125°C |
Contact Type | Socket |
Terminal Type | Solder |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 1, blank end walls, 20in W x 56in H x 5.75in D (MH56BE)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1-1/2 (EYF-150)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW14B5)
- FESTO Proximity Sensor SME-8-S-LED-24 (SME-8-S-LED-24)
- DYNAMICFUNCTION StarTech Cable 10feet Standard Laptop Power Cord NEMA 1-15P to C7 Retail (DY167705)
- GARDNER BENDER Twist-on Wire Cnnectr, 22-14, Orange, PK50 (17-003)
- HILLSDALE TERMINAL 12-10 3-pc N/I 1/4 Ring, PK500 (30240)
- STEELMAN Mini Engine EAR Diagnostic Listen Device (97220)
- GARDNER BENDER 2 Port Lever Cable Connector 10 pk (19-PCL2)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC2/0-14)
- ASI Single Sided Multi Tap Connector 6 - 2/0 AWG 3 Port, 600 Volt, Black (AICS2-0-3)
- Raychem Wire Connectors & Disconnects