Shop All Cable Connectors
Raychem
Rf Tnc Connector, Male, Cable Mount, Solder Terminal, Plug
Mfr # RTD-75-S-00
Zoro # G805932114
product price: $51.99
/ea
Sold in multiples of 2 for $103.98
$103.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Cable Clamping Method Solder
- Use With - Nonmetallic Building Cable RG 179,RG 187
- Type Plug, TNC
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # RTD-75-S-00
- Zoro # G805932114
- Country of Origin Mexico
- Category Cable Connectors
Details
Style - Connector | Straight |
Cable Clamping Method | Solder |
Use With - Nonmetallic Building Cable | RG 179,RG 187 |
Type | Plug, TNC |
Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Circuit Tracer Kit, 0 to 600V AC/DC, Case (FLUKE-2062)
- EATON BUSSMANN Fuse, RK1 Class, Time Delay, 1-1/2A, 600V AC, Nonindicating (LPS-RK-1-1/2SP)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 315mA, 250V AC, 35A at 250V AC, 5 PK (GDC-315MA)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 125/250VAC BK (CS6375)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- COMMSCOPE Replacement for Tessco Small-capkit (SMALL-CAPKIT)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- BELL OUTDOOR Connector (4802-4)
- ECLIPSE TOOLS F Connector, RG6 Quad, PK50 (705-002-BU-50)
- Raychem Cable Connectors