Shop All Cable Connectors
Raychem
Rf Tnc Connector, Male, Cable Mount, Solder Terminal, Plug
Mfr # RTD-50-S-00
Zoro # G105931930
product price: $60.49
/ea
Sold in multiples of 2 for $120.98
$120.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Cable Clamping Method Solder
- Use With - Nonmetallic Building Cable RG 174,RG 178,RG 188,RG 196,RG 316
- Type Plug, TNC
- Material Brass/Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # RTD-50-S-00
- Zoro # G105931930
- Country of Origin Mexico
- Category Cable Connectors
Details
Style - Connector | Straight |
Cable Clamping Method | Solder |
Use With - Nonmetallic Building Cable | RG 174,RG 178,RG 188,RG 196,RG 316 |
Type | Plug, TNC |
Material | Brass/Beryllium Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RPM21F7)
- SQUARE D Homeline Load Center Main Breaker Retaining Kit (HOM1RKCP)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSA2B)
- SCHNEIDER ELECTRIC HDSS TYPE3R 240V 200 AMP 3 POLE Fuse (VH324NR)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- DYNE-A-PAK Dyne-A-Pak 201002SN00 CPC Foam Tray; Black - Case of 500 (201002SN00 CPC)
- IFM Wireable M12 connector (EVC815)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- Raychem Cord Grips