Shop All Cable Connectors
Raychem
Rf Tnc Connector, Male, Cable Mount, Solder Terminal, Plug
Mfr # 905497-000
Zoro # G805931988
product price: $59.39
/ea
Sold in multiples of 2 for $118.78
$118.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Cable Clamping Method Solder
- Use With - Nonmetallic Building Cable RG 174, RG 316, RG 178, RG 196, RG 188
- Type Plug
- Material Brass/Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 905497-000
- Zoro # G805931988
- Country of Origin Mexico
- Category Cable Connectors
Details
Style - Connector | Straight |
Cable Clamping Method | Solder |
Use With - Nonmetallic Building Cable | RG 174, RG 316, RG 178, RG 196, RG 188 |
Type | Plug |
Material | Brass/Beryllium Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ001)
- MONOPRICE Grounded Ac Power Cord, 10 ft.Black (7689)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 5 M (GBSC2-D4-05)
- BURNDY Mechanical Conn, Terminal, 8 to 14 AWG (KPA8C)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- ANCOR Marine Grade Electrical Wire Seal - Flat Cable, 14/3 to 12/3 AWG (765012)
- COMMSCOPE Replacement for Tessco Small-capkit (SMALL-CAPKIT)
- HAWKE CABLE GLAND 1/2IN NPT CONNECTOR (501/453/UNIV)
- Raychem Cable Connectors