Shop All Cable Connectors
Raychem
Rf Connectors / Coaxial Connectors Dk-621-0439-4P
Mfr # 390299-000
Zoro # G605931973
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Bayonet
- Cable Clamping Method Solder
- Type Plug, Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 390299-000
- Zoro # G605931973
- Country of Origin Mexico
- Category Cable Connectors
Details
Style - Connector | Bayonet |
Cable Clamping Method | Solder |
Type | Plug, Pin |
Item | Data Bus Component |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 5.5 In L (E50KL202)
- DAYTON Flush Indicator Light, Red, 24V (22NY44)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: Yes (3RA23268XB301AK6)
- RACO Chase Closed Nipple, 1/2 In., 19/32 In. L (1662)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- NEXTGEN RG6 Double-Bubble Style for Radial Compression (NE1255153)
- IFM Wireable M12 connector (EVC815)
- QUEST TECHNOLOGY INTERNATIONAL Mini-Uhf (Male) Connector, 3Pc Crimp-On Rg-58 (CMU-3112)
- HUBBELL Replacement Hubbellock Interior (IN16280)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-M-F) (CAD-1020)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- Raychem Cable Connectors