Shop All Cable Sleeves
Raychem
RAY-90-30.0(50)
Mfr # RAY-90-30.0(50)
Zoro # G200963546
Sold in multiples of 150 for $13,702.50
Free Shipping & Returns
$13,702.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 50 m
- Temp. Range -65 to 150°C
- Material - Grounding Braid Copper
- Type Cable Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # RAY-90-30.0(50)
- Zoro # G200963546
- Country of Origin United Kingdom
- Category Cable Sleeves
Dimensions
Length | 50 m |
Details
Temp. Range | -65 to 150°C |
Material - Grounding Braid | Copper |
Type | Cable Braid |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R BK (HBL2730)
- SIEMENS DefPurposeMagContactor, 24VAC, 1P, 40A (45GG10AJA)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 1/2" Inside Diameter - Black - 1100' Length (FRPPWL.500-BSP)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V4017)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/16" x 100ft- Black (BS-WI-0313-100-BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-10-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Purple (BS-XO-0125-25BP-PL)
- TECHFLEX SleevIng, 0.500 In., 50 ft. L, Silver (TTN0.50SV50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Yellow (BS-XO-0125-25BP-YL)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft- Purple (BS-XO-075-25BP-PL)
- MENDA Cutter, Sleeving, Hand (35175)
- Raychem Cable Sleeves