Shop All Cable Sleeves
Raychem
RAY-90-30.0(50)
Mfr # 2908733004
Zoro # G500959119
product price: $94.25
/ea
Sold in multiples of 150 for $14,137.50
Free Shipping & Returns
$14,137.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 164.04 ft
- Temp. Range -65 to 150°C
- Material - Grounding Braid Copper
- Type Cable Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 2908733004
- Zoro # G500959119
- Country of Origin United Kingdom
- Category Cable Sleeves
Dimensions
Length | 164.04 ft |
Details
Temp. Range | -65 to 150°C |
Material - Grounding Braid | Copper |
Type | Cable Braid |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Monolithic push button, Harmony XB7, plastic, white, 22mm, spring return, marked UP ARROW, 1NO (XB7NA11341)
- LEVITON 30A Locking Receptacle 3P 4W 125/250Vac L14-30R Bk (2710)
- ANVIL Beam Clamp, C-Clamp, Rod Sz 3/8", Zinc (0500303003)
- TELEMECANIQUE SENSORS Straight Locking Actuating Key (ZCKY071)
- TECHFLEX Braided Sleeving, 2.000 In., 50 ft., Black (HWN2.00BK50)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-0375-100)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 10ft- Black (BSRW-J-250-10-BK)
- NATIONAL OIL SEALS & BEARINGS Redi-Sleeve, 99274 (99274)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1-1/2" Insider Diameter - 100' Length - Black (FW150-100SP)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1/2", Black (FGL0.50BK)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/4" x 100ft- Black (F6-025-100-BK)
- Raychem Cable Sleeves