Shop All Cable Sleeves
Raychem
RAY-90-12.5(100)
Mfr # A427053001
Zoro # G300960933
product price: $30.49
/ea
Sold in multiples of 100 for $3,049.00
$3,049.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 328.08 ft
- Temp. Range -65 to 150°C
- Type Cable Braid
- Material - Grounding Braid Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # A427053001
- Zoro # G300960933
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 328.08 ft |
Details
Temp. Range | -65 to 150°C |
Type | Cable Braid |
Material - Grounding Braid | Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FBK)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS11K2)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1602-25)
- TY-RAP 7.31" L Cable Tie BK PK 100 (TY25MX-A)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 100ft- Black (BS-XO-075-BK-100)
- TECHFLEX SleevIng, 0.500 In., 50 ft. L, Silver (TTN0.50SV50)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1.25" x 5ft (WL-J-NCW-V-125-5FT-BK/WT)
- BURNDY Flexible Copper Braid, 24 In (BE24)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (FRN0.75TB50)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1/2", Black (FGL0.50BK)
- Raychem Cable Sleeves