Shop All Cable Sleeves
Raychem
RAY-101-6.0(100)
Mfr # RAY-101-6.0(100)
Zoro # G300963477
product price: $19.95
/ea
Sold in multiples of 100 for $1,995.00
$1,995.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 m
- Temp. Range -65 to 150°C
- Type Cable Braid
- Material - Grounding Braid Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # RAY-101-6.0(100)
- Zoro # G300963477
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 100 m |
Details
Temp. Range | -65 to 150°C |
Type | Cable Braid |
Material - Grounding Braid | Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52ED)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5352)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EN81)
- A-IPOWER Portable Generator, Gasoline, 3,000 W Rated, 4,000 W Surge, Recoil Start, 120V AC (AP4000)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (HWN1.00BK250)
- TECHFLEX Braided Sleeving, 2.000 In., 10 ft., Black (FRN2.00TB10)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1.5" x 10ft- Black (BSNF-150-10)
- TECHFLEX Vinyl Fiberglass Grade A 7/8" BLK (VGA0.88BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft - Black (BS-XO-125-10BP-BK)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- BATTERY DOCTOR Split Loom-3/8 in Black, Split Loom (27033)
- Raychem Cable Sleeves