Shop All Cable Sleeves
Raychem
RAY-101-6.0(100)
Mfr # A513413001
Zoro # G600960893
Sold in multiples of 100 for $2,225.00
$2,225.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 328.08 ft
- Temp. Range -65 to 150°C
- Material - Grounding Braid Copper
- Type Cable Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # A513413001
- Zoro # G600960893
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 328.08 ft |
Details
Temp. Range | -65 to 150°C |
Material - Grounding Braid | Copper |
Type | Cable Braid |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Selector Switch Operator, Yellow Operator (3SU1002-2BL30-0AA0)
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 10ft (HS-105 2-1/2 Clr 10)
- SQUARE D Enclosed circuit breaker, 50A, 120/240V AC, 2 Poles (HOME250SPA)
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125G)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/4" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-750SP-NATURAL)
- ELECTRIDUCT Small Corner Duct 1075 Series Cable Raceway- 5ft- Beige (SRCD-1075-5-BE)
- REMINGTON INDUSTRIES 3/8in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 1000 ft Length (3/8NYBLA1000)
- TECHFLEX F6 Woven Wrap, 3/4", Black, 10' L (F6W0.75BK10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 25ft- White (BS-J-SCW-200-25-WT)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.25" x 3FT- Red (BS-J-SRF-125-3-RD)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft- Blue (BS-XO-050-25BP-BL)
- Raychem Cable Sleeves