Shop All Cable Sleeves
Raychem
RAY-101-4.0(100)
Mfr # RAY-101-4.0(100)
Zoro # G500963536
product price: $12.35
/ea
Sold in multiples of 100 for $1,235.00
$1,235.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 m
- Temp. Range -65 to 150°C
- Type Cable Braid
- Material - Grounding Braid Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # RAY-101-4.0(100)
- Zoro # G500963536
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 100 m |
Details
Temp. Range | -65 to 150°C |
Type | Cable Braid |
Material - Grounding Braid | Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD44V53)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 80 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013BSB)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 30A, 600V AC, Indicating (TCF30)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, Amber (9001KP38LYA9)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-10)
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 10ft- Red (BS-XO-300-10BP-RD)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (CCP0.38BK500)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft - Black (BS-XO-050-25BP-BK)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/8" x 100ft- Black (F6-0125-100-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/16" x 250ft- Taupe (BS-WI-0313-250-TP)
- Raychem Cable Sleeves