Shop All Cable Sleeves
Raychem
RAY-101-3.0(10)
Mfr # RAY-101-3.0(10)
Zoro # G200963478
product price: $4.49
/ea
Sold in multiples of 19 for $85.31
$85.31
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32.8 ft
- Temp. Range -65 to 150°C
- Material - Grounding Braid Copper
- Type Cable Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # RAY-101-3.0(10)
- Zoro # G200963478
- Country of Origin United Kingdom
- Category Cable Sleeves
Dimensions
Length | 32.8 ft |
Details
Temp. Range | -65 to 150°C |
Material - Grounding Braid | Copper |
Type | Cable Braid |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Twist On Wire Cnnectr, 22-10AWG, Ylw, PK50 (17-004)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 208V AC (TR20VA002)
- QUICKCABLE Primary Wire, 16 Gauge, Yellow, 100ft. (230304-100)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-1PQ)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/8" x 10ft- Gray (BS-J-SCW-0375-10-GY)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/4" Insider Diameter - 200' Length - Black (FW025-200SP)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 25ft- Blue (BS-XO-300-25BP-BL)
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black (FGN0.75BK10)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-10)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 100 Ft (FGN0.25BK100)
- TECHFLEX Braided Sleeving, 1.750 In., 50 ft., Black (PTN1.75BK50)
- Raychem Cable Sleeves