Shop All Cable Sleeves
Raychem
RAY-101-3.0(10)
Mfr # CQ50393001
Zoro # G500960351
product price: $3.85
/ea
Sold in multiples of 19 for $73.15
$73.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32.8 ft
- Temp. Range -65 to 150°C
- Material - Grounding Braid Copper
- Type Cable Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CQ50393001
- Zoro # G500960351
- Country of Origin United Kingdom
- Category Cable Sleeves
Dimensions
Length | 32.8 ft |
Details
Temp. Range | -65 to 150°C |
Material - Grounding Braid | Copper |
Type | Cable Braid |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Rocker Switch Cover, White, Plastic (WSTP-W)
- 3M Replacement for Tessco 51128601518 (51128601518)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (FRN-R-30)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (8501KUR13P14V20)
- TECHFLEX Braided Sleeving, 0.500" In., 10 ft., Black (F6N0.50BK10)
- TECHFLEX Tinned Copper, Tubular Braid, 1/8" (MBN0.13SV)
- ELECTRIDUCT Medium Corner Duct 1250 Series Cable Raceway- 5ft- Black (SRCD-1250-5-BK)
- TECHFLEX Clean Cut FR 1/8", Black, White Tracer (CCF0.13TB)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (CCP0.75BK)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-0375-250)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (NHN0.75BK50)
- Raychem Cable Sleeves