Shop All Strain Relief Connector
Raychem
R85049/90-19Z03
Mfr # M85049/90-19Z03
Zoro # G105908093
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Conductors 19
- Conductor Material Aluminum Alloy
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- Insulation Material 3
- Cable Insulation Style D38999/20,D38999/24,D38999/26,D38999/40,D38999/42,D38999/47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # M85049/90-19Z03
- Zoro # G105908093
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Wire Size | 19.05 mm[.75 in] |
Details
Number of Conductors | 19 |
Conductor Material | Aluminum Alloy |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Insulation Material | 3 |
Cable Insulation Style | D38999/20,D38999/24,D38999/26,D38999/40,D38999/42,D38999/47 |
Number of Strands | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class F,W |
Product Type | M85049 |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/47 |
Mil Spec Id | M85049/90-19Z03 |
Series | Raychem AS85049 |
Jacket Material | 40 |
Voltage Rating | Yes |
Cable Type | 90 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR25GM)
- ABB A16-30-10-84, A16, 3P CONTACTOR 110/50 (A16-30-10-84)
- REMINGTON INDUSTRIES 14 AWG Gau GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0641" Dia, UL1426, 60V (14STRUL1426KIT10COLOR100)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804G)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2in, Straight (SHC1058)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Brown (VHC1036)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- Raychem Cord Grips