Shop All Strain Relief Connector
Raychem
R85049/88-25W02
Mfr # R85049/88-25W02
Zoro # G800963601
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
- Product Type M85049
- Voltage Rating Yes
- Cable Type Straight
- Number of Strands MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # R85049/88-25W02
- Zoro # G800963601
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Wire Size | 19.05 mm[.75 in] |
Details
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Product Type | M85049 |
Voltage Rating | Yes |
Cable Type | Straight |
Number of Strands | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Insulation Material | 2 |
Jacket Material | 40 |
Mil Spec Id | M85049/88-25W02 |
Cable Insulation Style | D38999/20,D38999/24,D38999/26,D38999/40,D38999/42,D38999/46,D38999/47 |
Wire Color | Unplated (Shotblast Glass Bead) |
Conductor Material | Aluminum Alloy |
Number of Conductors | 25 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL3333C)
- HUBBELL WIRING DEVICE-KELLEMS Tee Cover, White, PVC, Covers (PT1TC)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (6EAV6)
- 3M Female Disconnect, Bare, 22-18AWG, PK100 (MU18-250DFX)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight, White (SHC1051)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Cat6 Strain Relief Boots, Clear, 100PK (FWT202036J)
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2 in., Straight, White (SHC1071)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- Raychem Cord Grips