Shop All Strain Relief Connector
Raychem
R85049/88-25W02
Mfr # CW2906-000
Zoro # G500961419
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Termination Device Type Band Strap-One Step, Band Strap-Two Step, Band Strap-Narrow One Step
- Adapter Plating Material Unplated, Shotblast - Glass Bead
- Style M85049
- TE Adapter Code 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CW2906-000
- Zoro # G500961419
- Country of Origin United Kingdom
- Category Strain Relief Connector
Details
Material | Aluminum |
Termination Device Type | Band Strap-One Step, Band Strap-Two Step, Band Strap-Narrow One Step |
Adapter Plating Material | Unplated, Shotblast - Glass Bead |
Style | M85049 |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/46, D38999/20, D38999/47, D38999/24, D38999/42, D38999/26, D38999/40 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904-40, 40'L Cord, 12/3 GA (SL-8904-40)
- HUBBELL Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 6-50R, Black (HBL9367)
- PANDUIT Cable Tie Gun, Std., 200 to 600 lb., SS (GS4MT-E)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4960AL)
- OATEY Solder 1/4Lb Silver Safe Flo (53062)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- RACO Cord Connector, Silver, 1-51/64" L, Steel (3704-2)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-165AL)
- Raychem Cord Grips