Shop All Strain Relief Connector
Raychem
R85049/88-15W02
Mfr # CW2896-000
Zoro # G000961339
product price: $97.99
/ea
Sold in multiples of 2 for $195.98
Free Shipping & Returns
$195.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Connector General Specification Number MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W
- Adapter Plating Material Unplated, Shotblast - Glass Bead
- Termination Device Type Band Strap-One Step, Band Strap-Narrow One Step, Band Strap-Two Step
- TE Adapter Code 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CW2896-000
- Zoro # G000961339
- Country of Origin United Kingdom
- Category Strain Relief Connector
Details
Material | Aluminum |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W |
Adapter Plating Material | Unplated, Shotblast - Glass Bead |
Termination Device Type | Band Strap-One Step, Band Strap-Narrow One Step, Band Strap-Two Step |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/47, D38999/24, D38999/42, D38999/26, D38999/46, D38999/40, D38999/20 |
Style | M85049 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 90 Degree, 1-1/4 In., PVC, 13 In. L (5121056)
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3SSAC)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Black (SECP9BA)
- RACO Cord Connector, 2-11/64" L, 3/4" Conduit (4703-2)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Black (SECP13BA)
- REMKE Cord Grip, Alum, 2", 1.938-2.062, Size 7 (RSR-6733)
- Raychem Cord Grips