Shop All Strain Relief Connector
Raychem
R85049/88-13W03
Mfr # M85049/88-13W03
Zoro # G300963064
product price: $59.19
/ea
Sold in multiples of 2 for $118.38
$118.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Termination Device Type Band Strap-Narrow One Step, Band Strap-Two Step, Band Strap-One Step
- Adapter Plating Material Unplated, Shotblast - Glass Bead
- TE Adapter Code 40
- Connector General Specification Number MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # M85049/88-13W03
- Zoro # G300963064
- Country of Origin United Kingdom
- Category Strain Relief Connector
Details
Material | Aluminum |
Termination Device Type | Band Strap-Narrow One Step, Band Strap-Two Step, Band Strap-One Step |
Adapter Plating Material | Unplated, Shotblast - Glass Bead |
TE Adapter Code | 40 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W |
Connector Detail Specification Number | D38999/26, D38999/20, D38999/47, D38999/46, D38999/40, D38999/24, D38999/42 |
Style | M85049 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Locking Adapter L6-30P 30A 250V Locking Plug to 4-Prong 30A L14-30R (ADL630L1430)
- DEFENDER CABLE 12/3 Gauge, 3 ft, POWER BLOCK, 20 AMP w Lighted Ends Contractor Grade UL and ETL Listed (DCG-341-32)
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 7ft (N266-007)
- KABLE KONTROL Cable Zip Ties 14" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT274)
- CALBRITE Cord Connector, 1 in. Conduit (S41004GR00)
- REMKE Cord Grip, Steel, 3/8" NPT, .375-.438 (RSRS-007)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Black (SEC38BA)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- Raychem Cord Grips