Shop All Strain Relief Connector
Raychem
R85049/88-13W03
Mfr # CW2895-000
Zoro # G300961251
product price: $59.89
/ea
Sold in multiples of 2 for $119.78
$119.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Style M85049
- Adapter Plating Material Unplated, Shotblast - Glass Bead
- Termination Device Type Band Strap-Narrow One Step, Band Strap-Two Step, Band Strap-One Step
- TE Adapter Code 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CW2895-000
- Zoro # G300961251
- Country of Origin United Kingdom
- Category Strain Relief Connector
Details
Material | Aluminum |
Style | M85049 |
Adapter Plating Material | Unplated, Shotblast - Glass Bead |
Termination Device Type | Band Strap-Narrow One Step, Band Strap-Two Step, Band Strap-One Step |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/40, D38999/20, D38999/42, D38999/24, D38999/26, D38999/47, D38999/46 |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- PROSKIT LED Visual Fault Locator (MT-7501E)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3090F)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 50A@660VAC, ZC, 4-32VDC, I, 50 A, 48 to 660V AC, SSP1 Series (SSP1A450BDT)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036)
- RACO Liquidtight Connectr, 90 deg., 2-1/2", Stl (3430)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-2108)
- Raychem Cord Grips