Shop All Communication Cables
Raychem
Primary Wire, Primary Wire, 50 Vac, Nominal Outside Diameter . 091 In, 1.5 Mm Sq
Mfr # ACW0219-1.50-0(NS)
Zoro # G105925168
product price: $1.19
/ea
Sold in multiples of 76 for $90.44
$90.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conductor Material Bare Copper
- Wire Color (Base) Black
- Operating Temperature Range(°C) -40 " 150
- Nominal Outside Diameter 2.3mm[.091in]
- Wire Size (mm²) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # ACW0219-1.50-0(NS)
- Zoro # G105925168
- Country of Origin United Kingdom
- Category Communication Cables
Dimensions
Nominal Outside Diameter | 2.3mm[.091in] |
Wire Size (mm²) | 1.5 |
Details
Conductor Material | Bare Copper |
Wire Color (Base) | Black |
Operating Temperature Range(°C) | -40 " 150 |
Voltage Rating(VAC) | 50 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete selector switch, Harmony XB6, black round, 16mm, 2 positions, stay put, 1NO + 1NC, key 200 (XB6AGC5B)
- MARINCO 5666 Marinco 15A 250V 2P 3W Standard Plug (5666)
- BLACK BOX Cat5E Feed-Through Patch Panel, Shielded (JPM806A-R2)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (FRN-R-35)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- SIEMENS Industrial Ethernet FC TP Standard cable (6XV18402AH10)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- Raychem Communication Cables