Shop All Cable Connectors
Raychem
PLUG ASSEMBLY REVERSE SEX SERIES 1 14-7 CMC
Mfr # 208716-1
Zoro # G100959472
product price: $69.19
/ea
Sold in multiples of 15 for $1,037.85
$1,037.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plug, Housing, Pin
- Color Black
- Material Thermoplastic; Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 208716-1
- Zoro # G100959472
- Country of Origin Mexico
- Category Cable Connectors
Details
Item | Connector |
Type | Plug, Housing, Pin |
Color | Black |
Material | Thermoplastic; Zinc |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Strip 6Out Safety 8Ft Cord Wht (OR801115)
- HUBBELL 20A Twist-Lock Plug 4P 4W 120/208VAC L18-20P BK/WT (HBL2441)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 175A, 600V AC, Non-Indicating (DFJ-175)
- EATON WIRING DEVICES Cube Tap 3-Outlet 3Wire Ivory (1482V-BOX)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- HALEX 100PK38 Cla Connector (05103B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- ECLIPSE TOOLS F Connector, RG6/U, PK100 (705-001-BK)
- IFM Wireable M12 connector (EVC815)
- HUBBELL Replacement Hubbellock Interior (IN16281)
- Raychem Cord Grips