Shop All Communication Cables
Raychem
Multi-Conductor Cables 55Pc1131222469Cs2502 Price Per Foot
Mfr # 55PC1131-22-2/4/6-9CS2502
Zoro # G805925222
product price: $1.55
/ea
Sold in multiples of 53 for $82.15
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Insulation Material Radiation-Crosslinked, Modified ETFE
- Cable Type Spec 55
- Conductor Material Tin-Plated Copper
- Voltage Rating 600 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55PC1131-22-2/4/6-9CS2502
- Zoro # G805925222
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 22 AWG |
Details
Insulation Material | Radiation-Crosslinked, Modified ETFE |
Cable Type | Spec 55 |
Conductor Material | Tin-Plated Copper |
Voltage Rating | 600 VAC |
Operating Temperature Range | -65 " 200 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Welding Cable, 1/0, 50ft., Black, Carolprene (00.00JO.17544)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1-R)
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FA54-73)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- Raychem Communication Cables