Shop All Communication Cables
Raychem
Multi-Conductor Cables 55Pc0124-24-0/9-F871 Price Per Foot
Mfr # 55PC0124-24-0/9-F871
Zoro # G605925279
product price: $2.39
/ea
Sold in multiples of 36 for $86.04
$86.04
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Insulation Material Modified Radiation Cross-linked ETFE Polymer
- Conductor Material Silver-Coated High Strength Copper Alloy
- Cable Type Spec 55
- Operating Temperature Range -65 " 200 °C[-85 " 392 °F]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55PC0124-24-0/9-F871
- Zoro # G605925279
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 24 AWG |
Details
Insulation Material | Modified Radiation Cross-linked ETFE Polymer |
Conductor Material | Silver-Coated High Strength Copper Alloy |
Cable Type | Spec 55 |
Operating Temperature Range | -65 " 200 °C[-85 " 392 °F] |
Voltage Rating | 600 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-24D)
- CAROL 14 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. BK (E3522S.41.01)
- NVENT CADDY Mounting Strap, NOVAL Accessory, Steel (TEBS1624)
- INTERMATIC Auto Shut Off Timer, White, 1/4 HP (EI210W)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- ERICSON CONN 30A/250V 2P/3W L3-30R LCK BLD SUBM (2612-CW6P)
- Raychem Communication Cables