Shop All Communication Cables
Raychem
Multi-Conductor Cables 55A1831202469Cs2275 Price Per Foot
Mfr # 55A1831-20-2/4/6-9CS2275
Zoro # G505925171
product price: $3.39
/ea
Sold in multiples of 26 for $88.14
$88.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Cable Type MIL-DTL-27500
- Insulation Material Modified Radiation Cross-linked ETFE Polymer
- Conductor Material Tin-Coated Copper
- Voltage Rating 600 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55A1831-20-2/4/6-9CS2275
- Zoro # G505925171
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 20 AWG |
Details
Cable Type | MIL-DTL-27500 |
Insulation Material | Modified Radiation Cross-linked ETFE Polymer |
Conductor Material | Tin-Coated Copper |
Voltage Rating | 600 VAC |
Mil Spec Id | M27500G20SD3T23 |
Operating Temperature Range | -65 " 150 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M132)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/8" x 25ft- Black (BSNF-0125-25-BK)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 1" Inside Diameter - 100 Ft Spool - Black (hs3382-sp-black)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601AW2)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- Raychem Communication Cables