Shop All Communication Cables
Raychem
Multi-Conductor Cables 55A0121-24-6/9 Price Per Foot
Mfr # 55A0121-24-6/9
Zoro # G005925169
product price: $2.15
/ea
Sold in multiples of 40 for $86.00
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 2
- Wire Color Blue,White
- Insulation Material Modified Radiation Cross-linked ETFE Polymer
- Cable Type Spec 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55A0121-24-6/9
- Zoro # G005925169
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 24 AWG |
Conductor Diameter | .58 mm[.023 in] |
Overall Outside Diameter | 1.93 mm[.074 in] |
Strand Size | 36 AWG |
Details
Number of Conductors | 2 |
Wire Color | Blue,White |
Insulation Material | Modified Radiation Cross-linked ETFE Polymer |
Cable Type | Spec 55 |
Conductor Material | Tin-Coated Copper |
Product Type | Cable |
Number of Strands | 19 |
Cable Style | Primary |
Voltage Rating | 600 VAC |
Operating Temperature Range | -65 " 150 °C[-85 " 302 °F] |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (768)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG29J27)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Green (ZBVB37)
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (18DBCRED/BLA250)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- Raychem Communication Cables