Shop All Wire Connectors
Raychem
MTCB1X-106-XXX
Mfr # MTCB1X-106-XXX
Zoro # G700958967
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Round Wire; Cable
- Material Polyarylene Thermoplastic
- Number of Contacts 10
- Contact Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # MTCB1X-106-XXX
- Zoro # G700958967
- Country of Origin Mexico
- Category Wire Connectors
Details
Color | Black |
For Use With | Round Wire; Cable |
Material | Polyarylene Thermoplastic |
Item | Contact Insert |
Number of Contacts | 10 |
Contact Type | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT D-Wings Cord Organizer Nail-Free Clips (UH-9D6-BK)
- CALBRITE Hygenic Flex Fitting, 1/2" Trade Size (S60500FCHG)
- HUBBELL Flanged Receptacle, 15 A Amps, 250V AC, Panel Mount, Single Outlet, 6-15R, White (HBL5679C)
- SCHNEIDER ELECTRIC IEC Mini Magnetic Contactor, 3 Poles, 240 V AC, 6 A, Reversing: No (LC1K0610U7)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-250-EC)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- HARTING Han D F Crimp Contact Ag Awg 26-22, PK 100 (09150006204)
- GARDNER BENDER Crimp, Steel, 8 to 18 AWG, PK50 (10-411)
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-004CER)
- ALLEN TEL Super B Wire Connectors, White, GBCONN-P100, PK 100 (GBCONN-P100)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 25PK (70043)
- Raychem Wire Connectors & Disconnects