Shop All Wire Connectors
Raychem
MTCB1X-105-XXX
Mfr # 699225-000
Zoro # G700958875
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Round Wire
- Material Polyarylene Thermoplastic
- Features With Interfacial Seal
- Contact Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 699225-000
- Zoro # G700958875
- Country of Origin Mexico
- Category Wire Connectors
Details
Color | Black |
For Use With | Round Wire |
Item | Contact Insert |
Material | Polyarylene Thermoplastic |
Features | With Interfacial Seal |
Contact Type | Pin |
Number of Contacts | 10 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 120/240V AC (QO320VH)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 10/3 Shore Power Cable STW (HBL61CM03)
- FLEX-STRUT U Fitting For FS-100/FS-201 Channel (FS-5311-5 E/G)
- HONEYWELL Replacement Switch Actuator (6PA195)
- IDEAL wire connector Wire Connector Red, 100PK (131-30-076)
- WAGO Connector, PK50 (221-413/K194-4045)
- IDEAL Push In Connector, 3 Port, Orange, PK5000 (30-1633)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (B1-1)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-350-EC)
- GARDNER BENDER Pushgard 8 Port Push Connector (19-PC8)
- ASI 3 Port, Multi-Tap Connector 6 AWG - 250 MCM, 600V, Single Side (AICS250-3)
- Raychem Wire Connectors