Shop All PCB Connectors
Raychem
Mtc100Q-Sh2-R22
Mfr # 809819-000
Zoro # G405995250
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Nickel Plated
- For Use With Cable Clamp
- Connector Type Receptacle
- Connector Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 809819-000
- Zoro # G405995250
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | Connector Shell Assembly |
Finish | Nickel Plated |
For Use With | Cable Clamp |
Connector Type | Receptacle |
Connector Terminates To | Wire & Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Plug, Female w/Wire Harness, Stnd Series 3-prong push-in, spades (20178D)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- PANDUIT 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (PN10-8F-L)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-UP)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Raychem PCB Connectors