Shop All Cable Sleeves
Raychem
LWB-103-3.0(100)
Mfr # LWB-103-3.0(100)
Zoro # G400962509
product price: $25.89
/ea
Sold in multiples of 200 for $5,178.00
$5,178.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -65 to 200°C
- Material - Grounding Braid Copper Alloy
- Type Cable Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # LWB-103-3.0(100)
- Zoro # G400962509
- Country of Origin United Kingdom
- Category Cable Sleeves
Dimensions
Length | 100 m |
Details
Temp. Range | -65 to 200°C |
Material - Grounding Braid | Copper Alloy |
Type | Cable Braid |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (XTCE009B10A)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB6AV4)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC38)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TECHFLEX Fireflex Firesleeve Aero, 1 1/2" (FIA1.50RD4)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (PTN0.13BK500)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 25ft- Black (BS-WI-075-25-BK)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- TECHFLEX Braided Sleeving, 1.000" In., 100 ft, Black (F6N1.00BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3/4" x 25ft- White (BSRW-J-075-25-WT)
- TECHFLEX Sleeving, 1.250 In., 50 ft. L, Red (FIN1.25RD50)
- Raychem Cable Sleeves