Shop All Cable Sleeves
Raychem
LWB-101-3.0(50)
Mfr # LWB-101-3.0(50)
Zoro # G600962521
Sold in multiples of 50 for $949.50
$949.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 50 m
- Temp. Range -65 to 150°C
- Type Cable Braid
- Material - Grounding Braid Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # LWB-101-3.0(50)
- Zoro # G600962521
- Country of Origin United Kingdom
- Category Cable Sleeves
Dimensions
Length | 50 m |
Details
Temp. Range | -65 to 150°C |
Type | Cable Braid |
Material - Grounding Braid | Copper Alloy |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH30J1I)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FS30-0AA0)
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-1G1)
- KILLARK Control Station, 3/4 In, 10A @ 600V (FXCS-5B4)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/2" x 10FT (BSNY-J-050-10)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-050-100)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (CCP1.25BK250)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Yellow (WL-SW-100-50-YL)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (FRN0.13TB500)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-0625-10)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-150-25-BK)
- Raychem Cable Sleeves