Shop All Cable Sleeves
Raychem
LWB-101-10.0(100)
Mfr # LWB-101-10.0(100)
Zoro # G600962484
product price: $48.69
/ea
Sold in multiples of 100 for $4,869.00
$4,869.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 m
- Temp. Range -65 to 150°C
- Material - Grounding Braid Copper Alloy
- Type Cable Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # LWB-101-10.0(100)
- Zoro # G600962484
- Country of Origin United Kingdom
- Category Cable Sleeves
Dimensions
Length | 100 m |
Details
Temp. Range | -65 to 150°C |
Material - Grounding Braid | Copper Alloy |
Type | Cable Braid |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x48.0 (F44T148GV)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/2" Stud PK25 (160408-025)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK1000 (MNG14-10FFBK)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1" Inside Diameter - 165' Length - Black (HGNS-025-50)
- ELECTRIDUCT Large EZ HideWire Cable Raceway- 50FT- Black (EZ-LG-50-BK)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 1.25" x 3ft- Black (BS-ZIPPER-125-3-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/8" x 25ft- Black (BS-WI-0625-25-BK)
- TECHFLEX Sleeving, 0.880 In., 50 ft. L, Red (FIN0.88RD50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Green (BS-XO-025-25BP-GN)
- TECHFLEX Woven Wrap, F6, 1/4", Black (F6W0.25BK)
- Raychem Cable Sleeves