Shop All Cable Sleeves
Raychem
LWB-101-10.0(100)
Mfr # EG3240-000
Zoro # G600961876
Sold in multiples of 100 for $5,389.00
$5,389.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 328.08 ft
- Temp. Range -65 to 150°C
- Material - Grounding Braid Copper Alloy
- Type Cable Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # EG3240-000
- Zoro # G600961876
- Country of Origin United Kingdom
- Category Cable Sleeves
Dimensions
Length | 328.08 ft |
Details
Temp. Range | -65 to 150°C |
Material - Grounding Braid | Copper Alloy |
Type | Cable Braid |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C332)
- HUBBELL Back Box, 30A, 3/4" Hub, 4-1/2" W, Dead End (VRE23)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA00)
- EATON Ill Mom Pb Sil-bzl Extd Amber, 22.5 mm, Blue (M22-DL-B)
- TECHFLEX EMI 2:1, Shield Shrink 1/4", Black (H2C0.25BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 25ft- White (BS-J-SCW-0125-25-WT)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 50ft- White (BS-J-SCW-0125-50-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- White (BS-XO-100-10BP-WT)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Green (WL-SW-025-50-GN)
- TECHFLEX Braided Sleeving, 1.000 In., 10 ft., Black (NHN1.00BK10)
- D-LINE Corrugated Tubing, 0.750" In., 4 ft., Black (US/CTT1.1/25B)
- Raychem Cable Sleeves