Shop All Line Voltage Thermostats
Raychem
Line Volt Electronic Tstat, Open on Rise, wall, SPST, 100 to 277VAC
Mfr # EC-TS
Zoro # G3886517
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 100 to 277V AC
- Sensor Type Thermistor
- Differential 4 Degrees F
- Display Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # EC-TS
- Zoro # G3886517
- UPC # 715629007278
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Width | 4 47/64 in |
Height | 4 13/16 in |
Sensing Bulb Length | 2 in |
Sensing Bulb Dia. | 1/4 in |
Depth | 2 in |
Overall Length | 4-1/2" |
Lead Length | 25 ft |
Overall Width | 4 3/4 in |
Overall Height | 4 13/16 in |
Overall Depth | 2 in |
Mounting Hole Diameter | 5/32 in |
Description
Line Volt Electronic Tstat, Thermostat Switch Type SPST, Thermostat Control Range 30 Degrees to 110 Degrees F, Thermostat Voltage 100 to 277V AC, Full Load Amps @ 120VAC 30 A, Full Load Amps @ 240VAC 30 A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating, Remote Sensing Bulb Included Yes, Switch Action Open on Rise, Number of Switches 1, Differential 4 Degrees F, Height 4 13/16 in, Width 4 47/64 in, Depth 2 in, Temp. Sensitivity +/-3 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 3 1/4 in L., Silicon Carbide (41-410)
- DUPONT Pleated Air Filter, 20" x 25" x 1", 4 Pack (KB20X25X1_4)
- INTEGRA MILTEX Selkirk Corporation 5/6T-SC 6 Inch Ultra-Temp Storm Collar (77891)
- ALL-FILTERS 18 in. x 30 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (18301.12 12PK)
- RAYCHEM Line Volt Mechanical Tstat, Open on Rise, Indoor/Outdoor, SPST (AMC-F5)
- RAYCHEM ELECTRIC 140F 100-277V-AC THERMOSTAT (JBS-100-ECP-A)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70GA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST (A70HA-2C)
- COLUMBUS ELECTRIC Portable Cooling Thermostat, Close on Rise, SPST (KTO-121B)
- PECO Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT (TF115-001)
- Raychem Thermostats