Shop All Strain Relief Connector
Raychem
KTKK-2616A
Mfr # 272207-000
Zoro # G100959762
product price: $1,166.99
/ea
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Low Fire Hazard Material
- Adapter Angle Straight
- Cable Diameter Range .394 “ .827 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 272207-000
- Zoro # G100959762
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .394 “ .827 in |
Details
Material | Low Fire Hazard Material |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW13G5)
- LEVITON Locking Connector (2613)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL7420)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (IFP13OW)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1025)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- Raychem Cord Grips