Shop All Strain Relief Connector
Raychem
KTKK-2614A
Mfr # 817849-000
Zoro # G600960961
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Low Fire Hazard Material
- Adapter Angle Straight
- Cable Diameter Range .335 “ .669 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 817849-000
- Zoro # G600960961
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .335 “ .669 in |
Details
Material | Low Fire Hazard Material |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 316 SS (S60710CT00)
- CALCONDUIT Nipple, 2-1/2 in. x CL, GRC (876697)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 9,500 W Rated, 12,000 W Surge, 120/240V AC, 100/35.6/50/79.2 A (200929)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4W)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG13.5 (LNP13B)
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 6-10mm (18846)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 In, Straight, Gray (SEC50GA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1091)
- Raychem Strain Relief Connector