Shop All Strain Relief Connector
Raychem
KTKK-2611A
Mfr # 813015-000
Zoro # G800961829
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Low Fire Hazard Material
- Adapter Angle Straight
- Cable Diameter Range .236 “ .354 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 813015-000
- Zoro # G800961829
- Country of Origin Switzerland
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .236 “ .354 in |
Details
Material | Low Fire Hazard Material |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 4; 12, Hinged (A14128CHFL)
- SQUARE D Switch Door Close Mech (9423M3)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw, Description/Special Features: For "B" Hub Opening (BCAP)
- EUCHNER Evaluation Safety Relay, 2NO (ESM-BA301)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/8 In (31622002L)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- ABB Cable Connector, 2 In, Straight (TCF200-153AL)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Gray (SECP9GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024ZP)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375 (RSR-006)
- Raychem Cord Grips