Shop All Strain Relief Connector
Raychem
KTKK-0671
Mfr # 884929-000
Zoro # G100961239
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Low Fire Hazard Material
- Adapter Angle Straight
- Cable Diameter Range .236 “ .354 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 884929-000
- Zoro # G100961239
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .236 “ .354 in |
Details
Material | Low Fire Hazard Material |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Pulling Elbow, 3/4in., 2-7/8in.L, 316 SS (S60700P900)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x8.00x6.00, Steel (ASG12X8X6NK)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (XACA9415)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023SS)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00 (RSR-903)
- Raychem Strain Relief Connector