Shop All Strain Relief Connector
Raychem
KTKK-0468
Mfr # 915205-000
Zoro # G600960534
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Low Fire Hazard Material
- Adapter Angle Straight
- Cable Diameter Range .283 “ .433 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 915205-000
- Zoro # G600960534
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .283 “ .433 in |
Details
Material | Low Fire Hazard Material |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Alternating Relay 22050/60 (CA2SKE20M7)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 2 oz, 62' Length, 0.0273" Diameter, 200°C, Natural (22H200P.125)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, White or Yellow (ZBY4101)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012CR)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024CR)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- ABB Cable Connector, 3/4 In, Straight (TCF075-40AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Black (SEC38BA)
- Raychem Strain Relief Connector