Shop All Strain Relief Connector
Raychem
KTKK-0452
Mfr # 874875-000
Zoro # G900960562
Sold in multiples of 25 for $7,524.75
Free Shipping & Returns
$7,524.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Low Fire Hazard Material
- Adapter Angle Straight
- Cable Diameter Range .622 “ 1.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 874875-000
- Zoro # G900960562
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .622 “ 1.142 in |
Details
Material | Low Fire Hazard Material |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB1B7)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 20A, Ivory (GFTWRST20IU)
- JANDORF Outlet 3 Prong 3Wire Blk (61016)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, 20in W x 74in H (NC74S)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (50ST31505)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- RACO Liquidtight Conn, 90, Ins, 2-1/2", Steel (3550)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG13.5 (LNP13B)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .438-.500 (RSP-9108)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- Raychem Cord Grips