Shop All Strain Relief Connector
Raychem
KTKK-0448
Mfr # 359900-000
Zoro # G300959142
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Low Fire Hazard Material
- Cable Diameter Range .335 “ .669 in
- Adapter Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 359900-000
- Zoro # G300959142
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .335 “ .669 in |
Details
Material | Low Fire Hazard Material |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SWITCH - SNAP W/LEVER ACTUATOR - SPDT (1013132)
- GENERAC 22-150kW Liquid-Cooled Extension Cable (6478)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100GY)
- DINERGY DC Power Supply, 12V DC, 30W (MDP30-12A-1C)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- ABB Cable Connector, 1 In, Straight (TCF100-100AL)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (White Grommet), 25PK (SR50A350)
- RACO Liquidtight Connector, 3/8", Insul Zinc (3511DC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038)
- REMKE Cord Grip, Steel, 3/4" NPT, .568-.688 (RSRS-211)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG7 (LNP7B)
- Raychem Strain Relief Connector