Shop All Strain Relief Connector
Raychem
KTKK-0382
Mfr # 497452-000
Zoro # G300959210
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Low Fire Hazard Material
- Adapter Angle Straight
- Cable Diameter Range .283 “ .433 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 497452-000
- Zoro # G300959210
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .283 “ .433 in |
Details
Material | Low Fire Hazard Material |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 12 in D (CTD306012LG)
- L.H. DOTTIE L.H. Dottie 1/2'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C50CG)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2P)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012CR)
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- APPLETON ELECTRIC Cable Connector, HazLoc, Explosion, 1/2In (TMCX050A)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG16 (LNP16B)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1092)
- Raychem Cord Grips