Shop All Strain Relief Connector
Raychem
KTKK-0381
Mfr # 472395-000
Zoro # G500959669
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Low Fire Hazard Material
- Cable Diameter Range .236 “ .354 in
- Adapter Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 472395-000
- Zoro # G500959669
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .236 “ .354 in |
Details
Material | Low Fire Hazard Material |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 50A (P650DF)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKD2121N12)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 9 A, Reversing: No (6EAX9)
- ENM DC Hour Meter, 6-Digit, Flush Rectangular (T41D45)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 In, Straight, Gray (SEC50GA)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- RACO Liquidtight Connector, 1-1/2", Insl Zinc (3516DC)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Gray (SECP7GA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- Raychem Strain Relief Connector