Shop All Splicing Connectors
Raychem
In-Line Crimp Splice, 1 To 1, 12-10 Awg, Tin Plated
Mfr # D-436-26
Zoro # G505885307
product price: $4.29
/ea
Sold in multiples of 20 for $85.80
$85.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 34.29 mm[1.35 in]
- Wire Size 5180 to 13100 CMA
- Splice Type In-Line Splice
- Splice Material Tin-Plated Copper
- Heavy Duty No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # D-436-26
- Zoro # G505885307
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 34.29 mm[1.35 in] |
Wire Size | 5180 to 13100 CMA |
Barrel Inside Diameter | 3.28 mm[.129 in] |
Details
Splice Type | In-Line Splice |
Splice Material | Tin-Plated Copper |
Heavy Duty | No |
Sealable | Yes |
Serrated | Yes |
Wire/Cable Type | Insulated Wire |
Operating Temperature Range | -55 to 150°C[-67 to 302°F] |
Accessory Type | Splice |
Support Style | Non-Insulation Support |
Insulation Material | Modified Polyvinylidene |
Terminal & Splice Type | Splice |
Insulated | Yes |
Product Type | Splice |
Number of Serrations | 0 |
Barrel Type | Closed Barrel |
Splice Features | Splice Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Term Butt Spl High Temp 16-14G 60855 (3400520)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070TF250D1)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (M22M-WRS3-A1)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164426-025)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- POWER FIRST Splice Connector, Vinyl, Red, PK25 (5WHG8)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11542)
- MIDWEST FASTENER 16 WG to 14 WG Uninsulated Butt Connectors 1 12PK (67028)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11547)
- Q2 PRODUCTS 22-16 GA. HEAT SHRINK BUTT SPLICE (AWG Red 18-22) 100/bag (BHT1)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (30330)
- Raychem Splicing Connectors