Shop All Strain Relief Connector
Raychem
HXS120-AC-90-17-A1-1
Mfr # HXS120-AC-90-17-A1-1
Zoro # G700961530
Free Shipping & Returns
$2,365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector General Specification Number MIL-DTL-38999 Series III & IV
- Connector Detail Specification Number MIL-DTL-38999
- Termination Device Type Ferrule,HexaShield
- Adapter Angle 90
- Adapter Plating Material Electroless Nickel (Aluminum alloy, SAE AMS-C-26074, Class 3 or Class 4, Grade B),Electroless Nickel (SAE AMS-C-26074, Class 1, Grade B)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # HXS120-AC-90-17-A1-1
- Zoro # G700961530
- Country of Origin United Kingdom
- Category Strain Relief Connector
Details
Connector General Specification Number | MIL-DTL-38999 Series III & IV |
Connector Detail Specification Number | MIL-DTL-38999 |
Termination Device Type | Ferrule,HexaShield |
Adapter Angle | 90 |
Adapter Plating Material | Electroless Nickel (Aluminum alloy, SAE AMS-C-26074, Class 3 or Class 4, Grade B),Electroless Nickel (SAE AMS-C-26074, Class 1, Grade B) |
TE Adapter Code | 40 |
Connector System | Cable-to-Cable |
Sealable | Yes |
Backshell Material | Aluminum Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Wedge Tie Wt8 (WT8)
- EATON CUTLER-HAMMER Load Center, BRP, 20 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BRP20L125G)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- BALDWIN ESTATE Faceplates (5098.004.A)
- ABB Cable Connector, 1 In, Straight (TCF100-88AL)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- AMPHENOL 97 SERIES 14S BACKSHELL (9728214S5)
- L.H. DOTTIE L.H. Dottie 3/8'' Nylon Strain Relief Connector, 25PK (NSR38L)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Strain Relief Boots, 50 Pack - Blue (NMB-1002)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Purple Grommet), 10PK (SR75B850)
- Raychem Strain Relief Connector